Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 39/40P VERT 15 AU 1761633-2

IDC LOW PRO HDR 39/40P VERT 15 AU (Discontinued)

  • Mfr # 1761633-2
  • Zoro # G100940074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761633-2
Zoro #
G100940074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.89 mm
Length
58.42 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PBT
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
For Use With
AMP-Latch Receptacle
Material
PBT
Connector Type
Header
Terminal Type
Through Hole; Insulation Displacement Crimp
Max. Temp.
105°C
Features
With Daisy Chain
Connection Material
Phosphor Bronze
Contact Type
Pin
Current Rating
1 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.