Zoro Homepage
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 40P RA LG LAT BLK 1-1761607-3

IDC LOW PRO HDR 40P RA LG LAT BLK (Discontinued)

  • Mfr # 1-1761607-3
  • Zoro # G000937020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761607-3
Zoro #
G000937020
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
2.3 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Material
PBT
Connector Type
Header
Features
With Daisy Chain and Ejection Latches
Terminal Type
Through Hole
Current Rating
1 A
Number of Rows
2
Number of Contacts
40
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.