Zoro Homepage

IDC LOW PRO HDR 40P VERT HT BLACK

  • Mfr # 1-1761681-3

  • Zoro # G300937355


product price: $5.19
/ea
Sold in multiples of 15 for $77.85

Key Features

Type
Header
Color
Black
Insulation Material
PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761681-3
Zoro #
G300937355
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
58.42 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Features
With Daisy Chain
Hole Center to Center
2.54 mm
Material
PCT
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
For Use With
AMP-Latch Receptacle
Max. Temp.
105°C
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
40
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.