This item is Discontinued.

Te Connectivity IDC LOW PRO HDR 50P VERT LG LA 1-1761606-5

IDC LOW PRO HDR 50P VERT LG LA (Discontinued)

  • Mfr # 1-1761606-5
  • Zoro # G000937044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1761606-5
Zoro #
G000937044
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
71.12 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Connector Type
Header
Terminal Type
Through Hole
Features
With Daisy Chain and Ejection Latches
Material
PBT
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Current Rating
1 A
Number of Rows
2
Number of Contacts
50
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.