Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 6P VERT LG LAT 2-1761606-1

IDC LOW PRO HDR 6P VERT LG LAT (Discontinued)

  • Mfr # 2-1761606-1
  • Zoro # G700937979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1761606-1
Zoro #
G700937979
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
0.6 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Connector Type
Header
Terminal Type
Through Hole
Max. Temp.
105°C
Features
With Daisy Chain and Ejection Latches
Connection Material
Phosphor Bronze
For Use With
AMP-Latch Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
6
Current Rating
1 A
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.