
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1903526-1
Zoro #
G901052389
UPC #
-
Country of Origin
China
Dimensions
Wire Size
22 to 22 AWG
Details
Shielded
Yes
Wire Type
Solid, Stranded
Shield Material
Copper Alloy
Wiring Pattern
RJ45
Case Material
Polycarbonate
Connector & Contact Terminates To
Wire & Cable
Shield Plating Material
Nickel
Connectors & Connector Components Type
Connector
Contact Base Material
Copper Alloy
Connector Style
Plug
Housing Material
Nylon, Polycarbonate
Cable Entry
Straight
Connector Contact Density
Standard
IP Rating
IP20
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.