Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC-F F.CONT.COSI

  • Mfr # 166633-1

  • Zoro # G701052374


product price: $0.40
/ea
Sold in multiples of 228 for $91.20

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Minimum Wire Size
18 AWG
Contact Material
Phosphor Bronze
Max. Insulation Dia.
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166633-1
Zoro #
G701052374
UPC #
-
Country of Origin
Netherlands

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.098 in
Length
22.2 mm
Contact Plating Thickness
1.25 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
For Use With
Type F Female Contact
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.