
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734290-1
Zoro #
G101066735
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Finish
Nickel Over Copper
Color
Black
Number of Ports
1
Terminal Type
Solder
Hole Center to Center
2 mm
Current Rating
1.5 A
Connector Type
Receptacle
Number of Contacts
6
Contact Finish
Gold Plated
Sub-Category
I/O Connectors
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.