Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, Size 16 Stud Size, 16 AWG, Crimp Termination Only 66099-2

Connector Contact, Size 16 Stud Size, 16 AWG, Crimp Termination Only (Discontinued)

  • Mfr # 66099-2
  • Zoro # G100976813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66099-2
Zoro #
G100976813
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
Size 16

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Connection Material
Brass
Wire Type
Discrete Wire
Application
Signal, Wire and Cable
Insulation Dia
0.08 to 0.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.