Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 16 Stud Size, 24 AWG, Crimp Termination Only

  • Mfr # 66106-8

  • Zoro # G200976997


product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
24 AWG
Minimum Wire Size
.12 mm²
Stud Size
Size 16
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66106-8
Zoro #
G200976997
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
24 AWG
Minimum Wire Size
.12 mm²
Stud Size
Size 16

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Operating Temperature
200 Degrees C
Standards
UL; VDE Tested
Wire Type
Discrete Wire
Application
Signal, Wire and Cable
Insulation Dia
0.035 to 0.055 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.