Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 16 Stud Size, 18 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 202236-6

  • Zoro # G900941554


product price: $1.85
/ea
Sold in multiples of 45 for $83.25

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Stud Size
Size 16
Contact Material
Brass
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202236-6
Zoro #
G900941554
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
Size 16

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC
Wire Type
Discrete Wire
Seam
Open Barrel
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.08 to 0.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.