Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

III+ SOC SOLTAB TIN LP

  • Mfr # 202237-5

  • Zoro # G100941422


product price: $1.89
/ea
Sold in multiples of 45 for $85.05

Key Features

Termination Style
Solder
Stud Size
Size 16
Contact Material
Brass
Wire Type
Discrete Wire
Application
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202237-5
Zoro #
G100941422
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
Size 16

Details

Item
Connector Contact
Termination Style
Solder
Contact Material
Brass
Wire Type
Discrete Wire
Application
Wire/Cable
Features
Solder Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.