
ILM KIT LGA115X
Mfr # 2069838-5
Zoro # G401034656
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
Key Features
Operating Temperature Range
-13 “ 212 °F
Backplate Material
Steel
Accessory Type
ILM Kit
Product Type
ILM/Backplate Kit
Spring Plate Assembly Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2069838-5
Zoro #
G401034656
UPC #
-
Country of Origin
China
Details
Operating Temperature Range
-13 “ 212 °F
Backplate Material
Steel
Accessory Type
ILM Kit
Product Type
ILM/Backplate Kit
Spring Plate Assembly Material
Stainless Steel
Socket Type
LGA 1156
Top Support Plate Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.