Zoro Homepage

IMJ 1X1 P GRD INSLT LED(Y/G)SN

  • Mfr # 1-406507-4

  • Zoro # G801033914


product price: $5.39
/ea
Sold in multiples of 17 for $91.63

Key Features

Number of Positions
8
Housing Material
High Temperature Thermoplastic
Housing Color
Black
Shielded
Yes
Number of PCB Ground Tabs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-406507-4
Zoro #
G801033914
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.525 in
PCB Tail Length
.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.