Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMJ ASSY 1X1 NO SHIELD  8 POS 406525-1

IMJ ASSY 1X1 NO SHIELD 8 POS (Discontinued)

  • Mfr # 406525-1
  • Zoro # G401034281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406525-1
Zoro #
G401034281
UPC #
-
Country of Origin
China

Dimensions

Height
12.83 mm [ .505 in ]
Contact Mating Area Plating Thickness (µin)
15
PCB Thickness (Recommended)
1.57 mm [ .062 in ]
PCB Tail Length
2.54 mm [ .1 in ]

Details

Color
Black
Shielded
No
Number of Positions
8
Keyed
No
Housing Material
High Temperature Thermoplastic
PCB Mounting Style
Through Hole
Grounding Options
Without
Port Configuration
Single
Termination Method to PC Board
Solder
Flanged
No
UL Flammability Rating
UL 94V-0
Performance Category
Cat 5
Preloaded
Yes
Number of Contacts Loaded
8
Solder Tail Contact Plating Material
Tin over Nickel
Contact Mating Area Plating Material
Gold
LED
Without
Jack Configuration
1 x 1
Profile
Standard
PCB Mounting Orientation
Side Entry (Right Angle)
Jack Type
RJ45
Inverted Jack Face
Yes
Product Type
Connector
Contact Base Material
Phosphor Bronze
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.