Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMJ NO SHLD 8P PCK&PLC TRAY SN 1-406525-2

IMJ NO SHLD 8P PCK&PLC TRAY SN (Discontinued)

  • Mfr # 1-406525-2
  • Zoro # G401033895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-406525-2
Zoro #
G401033895
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.1 in
Connector Height
.505 in

Details

Shielded
No
Number of Positions
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
Status Indicator
None
Connector Contact Density
Standard
Performance Category
Cat 5
Connector Product Type
Connector Assembly
Port Matrix Configuration
1 x 1
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45
Contact Base Material
Phosphor Bronze
Number of Contacts Loaded
8
Connector & Contact Terminates To
Printed Circuit Board
Keyed
No
Operating Temperature Range
-40 to 185°F
Latch Orientation
Inverted - Latch Up
Port Configuration
Single Port
Housing Color
Black
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Panel Mount Feature
Without
Contact Current Rating (Max)
1.5 A
Connector Style
Jack
Contact Mating Area Plating Material
Gold
Profile
Standard
Housing Material
High Temperature Thermoplastic
Connector Mounting Type
Board Mount
PCB Contact Termination Area Plating Material
Tin
PCB Mount Orientation
Right Angle
Circuit Application
Signal
Grounding Options
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.