Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP Power 3PR R/A Hdr 5.7 6.9Tin 2169797-4

IMP Power 3PR R/A Hdr 5.7 6.9Tin (Discontinued)

  • Mfr # 2169797-4
  • Zoro # G400938177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169797-4
Zoro #
G400938177
UPC #
-
Country of Origin
China

Dimensions

Length
23.97 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
15 A
Standards
CSA Certified
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
5.2 mm
For Use With
Printed Circuit Board
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Number of Rows
4
Number of Contacts
16
Current Rating
15 A
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.