Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP PWR 3PR HDR R-HLD 1X 797-2 N/A 2180851-2

IMP PWR 3PR HDR R-HLD 1X 797-2 N/A (Discontinued)

  • Mfr # 2180851-2
  • Zoro # G400938887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180851-2
Zoro #
G400938887
UPC #
-
Country of Origin
China

Dimensions

Width
0.5905 in
Height
0.5858 in
Length
23.97 mm
Hole Dia.
0.0285 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
15 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Thermoplastic
Max. Temp.
85°C
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Connector Type
Plug
Hole Center to Center
5.2 mm
Number of Contacts
8
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
15 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.