Zoro Homepage

IMP PWR 4PR HDR L-HLD 1X 802-3 N/A

  • Mfr # 2180488-3

  • Zoro # G400940279


product price: $9.15
/ea
Sold in multiples of 8 for $73.20

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180488-3
Zoro #
G400940279
UPC #
-
Country of Origin
China

Dimensions

Width
0.433 in
Height
0.8976 in
Hole Dia.
0.0285 in
Length
32.1 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
25 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Max. Temp.
85°C
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Material
High Temperature Thermoplastic
Hole Center to Center
5.2 mm
Terminal Type
Through Hole - Press-Fit
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
25 A
Number of Contacts
8
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.