Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP PWR 4PR R/A Hdr 6.9 6.9 Tin 2169802-1

IMP PWR 4PR R/A Hdr 6.9 6.9 Tin (Discontinued)

  • Mfr # 2169802-1
  • Zoro # G500938244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169802-1
Zoro #
G500938244
UPC #
-
Country of Origin
China

Dimensions

Width
0.433 in
Height
0.7854 in
Length
27.97 mm
Hole Dia.
0.0285 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Glass-Filled Thermoplastic
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
20 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Thermoplastic
Max. Temp.
85°C
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Connector Type
Plug
For Use With
Receptacle Assembly
Hole Center to Center
5.2 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Current Rating
20 A
Number of Contacts
4
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.