This item is Discontinued.

Te Connectivity IMP PWR 6PR R/A HDR 6.9 6.9 TIN 2169872-1

IMP PWR 6PR R/A HDR 6.9 6.9 TIN (Discontinued)

  • Mfr # 2169872-1
  • Zoro # G700938440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2169872-1
Zoro #
G700938440
UPC #
-
Country of Origin
China

Dimensions

Width
0.433 in
Height
1.059 in
Length
36.1 mm
Hole Dia.
0.0285 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Glass-Filled Thermoplastic
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
20 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
5.2 mm
Connector Type
Plug
Max. Temp.
85°C
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Material
Glass-Filled Thermoplastic
Number of Contacts
6
Current Rating
20 A
Contact Finish
Gold Plated
Number of Rows
3
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.