Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100O HMP V5P10C LG REW39 5.5

  • Mfr # 2143558-2

  • Zoro # G101067763


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

For Use With
Receptacle Assembly
Length
28.4 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2143558-2
Zoro #
G101067763
UPC #
-
Country of Origin
China

Dimensions

Length
28.4 mm
Width
0.976 in
Height
11.95 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Contacts
150
Connector Type
Header
Contact Type
Pin
Hole Center to Center
1.9 mm
Terminal Finish
Matte Tin Plated
Number of Rows
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.