IMP100O HMP V5P8C UG LEW46 4.9

  • Mfr # 2143623-1

  • Zoro # G801067643


product price:  $15.75
/ea
Sold in multiples of 2088 for $32,886.00

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2143623-1
Zoro #
G801067643
UPC #
-
Country of Origin
China

Dimensions

Width
0.976 in
Height
11.95 mm
Length
17.5 mm
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Number of Contacts
120
Terminal Type
Through Hole - Press-Fit
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Number of Rows
15
Hole Center to Center
1.9 mm
Connection Material
Copper Alloy
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.