Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100O R RA5P8C LG 46

  • Mfr # 2132699-1

  • Zoro # G901064283


product price: $22.99
/ea
Sold in multiples of 2016 for $46,347.84

Key Features

For Use With
Orthogonal Receptacle Assembly
Length
24.3 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132699-1
Zoro #
G901064283
UPC #
-
Country of Origin
China

Dimensions

Length
24.3 mm
Width
1.268 in
Height
0.843 in
Contact Plating Thickness
0.76 µm
Hole Dia.
0.018 in

Details

Item
Connector
For Use With
Orthogonal Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Connector Type
Receptacle
Number of Contacts
120
Contact Type
Socket
Number of Rows
15
Hole Center to Center
1.9 mm
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.