Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H RA2P10C RG LEW39 4.9 2143019-2

IMP100S H RA2P10C RG LEW39 4.9 (Discontinued)

  • Mfr # 2143019-2
  • Zoro # G201067649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143019-2
Zoro #
G201067649
UPC #
-
Country of Origin
China

Dimensions

Width
0.96 in
Height
12.7 mm
Length
26.9 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
For Use With
Orthogonal Receptacle Assembly
Material
Liquid Crystal Polymer
Connector Type
Header
Connector Terminates To
Printed Circuit Board
Number of Rows
6
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Through Hole - Press-Fit
Current Rating
0.75 A
Connection Material
Copper-Nickel-Silicon
Terminal Finish
Matte Tin Plated
Hole Center to Center
1.9 mm
Number of Contacts
60

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.