Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H RA2P10C UG DEW39 4.9 2143014-2

IMP100S H RA2P10C UG DEW39 4.9 (Discontinued)

  • Mfr # 2143014-2
  • Zoro # G501067431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143014-2
Zoro #
G501067431
UPC #
-
Country of Origin
China

Dimensions

Width
0.96 in
Height
12.7 mm
Length
21.7 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
For Use With
Orthogonal Receptacle Assembly
Color
Black
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Copper-Nickel-Silicon
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Type
Header
Contact Type
Pin
Number of Contacts
60
Number of Rows
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.