
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2143015-3
Zoro #
G101067435
UPC #
-
Country of Origin
United States
Dimensions
Width
0.96 in
Height
12.7 mm
Length
0.797 in
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Number of Contacts
60
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Connection Material
Copper-Nickel-Silicon
Connector Type
Header
Flammability Rating
UL 94 V-0
Number of Rows
6
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Hole Center to Center
1.9 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.