Zoro Homepage
This item is Discontinued.
Te Connectivity IMP100S H RA2P16C LG OEW39 5.5 2143313-3

IMP100S H RA2P16C LG OEW39 5.5 (Discontinued)

  • Mfr # 2143313-3
  • Zoro # G801067575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143313-3
Zoro #
G801067575
UPC #
-
Country of Origin
China

Dimensions

Length
38 mm
Width
1.313 in
Height
0.381 in
Hole Dia.
0.015 in

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Number of Rows
6
Terminal Finish
Matte Tin Plated
Connector Type
Plug
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Contact Type
Pin
Hole Center to Center
1.9 mm
Current Rating
0.75 A
Contact Finish
Gold Plated
Connection Material
Copper-Nickel-Silicon
Number of Contacts
96

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.