Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H V2P10C LG OEW39 5.5 2057419-3

IMP100S H V2P10C LG OEW39 5.5 (Discontinued)

  • Mfr # 2057419-3
  • Zoro # G301064272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057419-3
Zoro #
G301064272
UPC #
-
Country of Origin
China

Dimensions

Length
25.5 mm
Width
1/2 in
Height
20.6 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Hole Center to Center
1.9 mm
Flammability Rating
UL 94 V-0
Number of Contacts
60
Terminal Type
Through Hole - Press-Fit
Number of Rows
6
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Connection Material
Copper Alloy
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.