Zoro Homepage
This item is Discontinued.
Te Connectivity IMP100S H V3P10C LG OEW39 4.5 2007777-1

IMP100S H V3P10C LG OEW39 4.5 (Discontinued)

  • Mfr # 2007777-1
  • Zoro # G201069001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007777-1
Zoro #
G201069001
UPC #
-
Country of Origin
China

Dimensions

Length
25.5 mm
Width
0.657 in
Height
24.6 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.