This item is Discontinued.

Te Connectivity IMP100S H V3P10C RG OEW39 4.5 2007781-1

IMP100S H V3P10C RG OEW39 4.5 (Discontinued)

  • Mfr # 2007781-1
  • Zoro # G001069119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007781-1
Zoro #
G001069119
UPC #
-
Country of Origin
China

Dimensions

Width
0.657 in
Height
24.6 mm
Length
25.5 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
For Use With
Receptacle Assembly
Material
Glass-Filled Liquid Crystal Polymer
Connection Material
Copper Alloy
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Contact Finish
Gold Plated
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Press-Fit
Number of Contacts
90
Terminal Finish
Matte Tin Plated
Number of Rows
9

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.