This item is Discontinued.

Te Connectivity IMP100S H V3P10C UG DEW39 4.5 2007790-1

IMP100S H V3P10C UG DEW39 4.5 (Discontinued)

  • Mfr # 2007790-1
  • Zoro # G701069235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007790-1
Zoro #
G701069235
UPC #
-
Country of Origin
China

Dimensions

Width
0.657 in
Height
11.95 mm
Length
21.7 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Receptacle Assembly
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Connector Type
Header
Contact Finish
Gold Plated
Number of Rows
9
Hole Center to Center
1.9 mm
Contact Type
Pin
Connection Material
Copper Alloy
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
90
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.