This item is Discontinued.

Te Connectivity IMP100S H V3P10C UG OEW39 4.9 2007788-2

IMP100S H V3P10C UG OEW39 4.9 (Discontinued)

  • Mfr # 2007788-2
  • Zoro # G201069223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007788-2
Zoro #
G201069223
UPC #
-
Country of Origin
China

Dimensions

Width
0.657 in
Height
11.95 mm
Length
0.744 in
Hole Dia.
0.014 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
For Use With
Receptacle Assembly
Contact Type
Pin
Hole Center to Center
1.9 mm
Connector Type
Header
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Contacts
90
Number of Rows
9
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.