Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100S H V3P10C UG REW39 4.5

  • Mfr # 2007791-1

  • Zoro # G201068349


product price: $9.45
/ea
Sold in multiples of 8 for $75.60

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.657 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007791-1
Zoro #
G201068349
UPC #
-
Country of Origin
China

Dimensions

Width
0.657 in
Height
11.95 mm
Length
20.3 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
90
Connection Material
Copper Alloy
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Number of Rows
9
Connector Type
Header
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.