Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H V3P16C LG OEW39 4.5 2007793-1

IMP100S H V3P16C LG OEW39 4.5 (Discontinued)

  • Mfr # 2007793-1
  • Zoro # G001068303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007793-1
Zoro #
G001068303
UPC #
-
Country of Origin
China

Dimensions

Length
1.453 in
Width
0.657 in
Height
24.6 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.014 in

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Terminal Type
Through Hole - Press-Fit
Number of Rows
9
Contact Type
Pin
Hole Center to Center
1.9 mm
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Number of Contacts
144
Current Rating
0.75 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.