IMP100S H V3P16C LG REW39 4.5

  • Mfr # 2007795-1

  • Zoro # G001068334


product price:  $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

For Use With
Receptacle Assembly
Length
38.3 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007795-1
Zoro #
G001068334
UPC #
-
Country of Origin
China

Dimensions

Length
38.3 mm
Width
0.657 in
Height
24.6 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Number of Rows
9
Current Rating
0.75 A
Hole Center to Center
1.9 mm
Number of Contacts
144
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.