
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2132540-3
Zoro #
G901068007
UPC #
-
Country of Origin
China
Dimensions
Width
0.657 in
Height
11.95 mm
Length
14.1 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in
Details
Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Number of Rows
9
Current Rating
0.75 A
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Flammability Rating
UL 94 V-0
Number of Contacts
54
Terminal Finish
Matte Tin Plated
Connection Material
Copper-Nickel-Silicon
Terminal Type
Through Hole - Press-Fit
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.