Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H V4P10C UG LEW39 4.5 2007821-1

IMP100S H V4P10C UG LEW39 4.5 (Discontinued)

  • Mfr # 2007821-1
  • Zoro # G201067670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007821-1
Zoro #
G201067670
UPC #
-
Country of Origin
China

Dimensions

Width
0.819 in
Height
11.95 mm
Length
0.799 in
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
For Use With
Receptacle Assembly
Material
Glass-Filled Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Number of Contacts
120
Hole Center to Center
1.9 mm
Number of Rows
12
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Press-Fit
Current Rating
0.75 A
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.