Zoro Homepage

IMP100S H V4P10C UG REW39 4.5

  • Mfr # 2007823-1

  • Zoro # G401067685


product price: $12.59
/ea
Sold in multiples of 2016 for $25,381.44

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.819 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007823-1
Zoro #
G401067685
UPC #
-
Country of Origin
United States

Dimensions

Width
0.819 in
Height
11.95 mm
Length
20.3 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.