Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H V4P16C LG REW39 4.5 2007827-1

IMP100S H V4P16C LG REW39 4.5 (Discontinued)

  • Mfr # 2007827-1
  • Zoro # G601067706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007827-1
Zoro #
G601067706
UPC #
-
Country of Origin
China

Dimensions

Length
38.3 mm
Width
0.819 in
Height
24.6 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connector Type
Header
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Current Rating
0.75 A
Hole Center to Center
1.9 mm
Number of Rows
12
Number of Contacts
192
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.