Zoro Homepage
This item is Discontinued.
Te Connectivity IMP100S H V4P16C RG LEW39 4.5 2007831-1

IMP100S H V4P16C RG LEW39 4.5 (Discontinued)

  • Mfr # 2007831-1
  • Zoro # G101067596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007831-1
Zoro #
G101067596
UPC #
-
Country of Origin
China

Dimensions

Width
0.819 in
Height
24.6 mm
Length
38.3 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Press-Fit
Number of Rows
12
Connection Material
Copper Alloy
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
192
Contact Finish
Gold Plated
Current Rating
0.75 A
Contact Type
Pin
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.