This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2057403-1
Zoro #
G701064568
UPC #
-
Country of Origin
China
Dimensions
Length
26.6 mm
Width
0.791 in
Height
10.9 mm
Contact Plating Thickness
0.762 µm
Hole Dia.
0.015 in
Details
Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Connector Type
Receptacle
Number of Contacts
60
Connection Material
Copper Alloy
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Hole Center to Center
1.9 mm
Number of Rows
6
Current Rating
0.75 A
Contact Finish
Gold Plated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.