Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S R RA2P10C RG 39 2057404-1

IMP100S R RA2P10C RG 39 (Discontinued)

  • Mfr # 2057404-1
  • Zoro # G201064556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057404-1
Zoro #
G201064556
UPC #
-
Country of Origin
China

Dimensions

Width
0.791 in
Height
10.9 mm
Length
26.6 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Number of Rows
6
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
1.9 mm
Number of Contacts
60
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.