Zoro Homepage
This item is Discontinued.
Te Connectivity IMP100S R RA3P10C RG 39 2007704-1

IMP100S R RA3P10C RG 39 (Discontinued)

  • Mfr # 2007704-1
  • Zoro # G301068751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007704-1
Zoro #
G301068751
UPC #
-
Country of Origin
China

Dimensions

Width
0.953 in
Height
13.3 mm
Length
26.6 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Number of Rows
9
Current Rating
0.75 A
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Contact Finish
Gold Plated
Connector Type
Receptacle
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Hole Center to Center
1.9 mm
Number of Contacts
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.