This item is Discontinued.

Te Connectivity IMP100S R RA3P8C RG 46 2057689-1

IMP100S R RA3P8C RG 46 (Discontinued)

  • Mfr # 2057689-1
  • Zoro # G501064225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2057689-1
Zoro #
G501064225
UPC #
-
Country of Origin
China

Dimensions

Width
0.953 in
Height
13.3 mm
Length
22.8 mm
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Number of Rows
9
Current Rating
0.75 A
Number of Contacts
72
Hole Center to Center
1.9 mm
Connection Material
Copper Alloy
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.