Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100S R RA4P16C LG 39

  • Mfr # 2007721-1

  • Zoro # G301069055


product price: $33.75
/ea
Sold in multiples of 3 for $101.25

Key Features

Length
38 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007721-1
Zoro #
G301069055
UPC #
-
Country of Origin
China

Dimensions

Length
38 mm
Width
1.11 in
Height
17.3 mm
Contact Plating Thickness
0.762 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Copper Alloy
Number of Contacts
192
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit
Number of Rows
12
Current Rating
0.75 A
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.