IMP100S R RA4P6C UG 39

  • Mfr # 2132739-1

  • Zoro # G201064396


product price:  $10.59
/ea
Sold in multiples of 7 for $74.13

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132739-1
Zoro #
G201064396
UPC #
-
Country of Origin
China

Dimensions

Width
1.11 in
Height
17.3 mm
Length
0.449 in
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Orthogonal Receptacle Assembly
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Contact Type
Socket
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Number of Contacts
72
Connection Material
Copper Alloy
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Hole Center to Center
1.9 mm
Number of Rows
12

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.