Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S R RA6P10C LG 39 2007739-1

IMP100S R RA6P10C LG 39 (Discontinued)

  • Mfr # 2007739-1
  • Zoro # G201068981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007739-1
Zoro #
G201068981
UPC #
-
Country of Origin
China

Dimensions

Length
26.6 mm
Width
1.469 in
Height
27.1 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Rows
18
Hole Center to Center
1.9 mm
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.