Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100S R RA6P10C RG 46

  • Mfr # 2007737-1

  • Zoro # G301069093


product price: $24.99
/ea
Sold in multiples of 19 for $474.81

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007737-1
Zoro #
G301069093
UPC #
-
Country of Origin
United States

Dimensions

Width
1.469 in
Height
27.1 mm
Length
26.6 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.018 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
Hole Center to Center
1.9 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Connector Type
Receptacle
Terminal Finish
Matte Tin Plated
Number of Contacts
180
Contact Type
Socket
Number of Rows
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.