Zoro Homepage
This item is Discontinued.
Te Connectivity IMP100S R RA6P10C UG 46 2007738-1

IMP100S R RA6P10C UG 46 (Discontinued)

  • Mfr # 2007738-1
  • Zoro # G101069095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007738-1
Zoro #
G101069095
UPC #
-
Country of Origin
China

Dimensions

Width
1.469 in
Height
27.1 mm
Length
0.748 in
Contact Plating Thickness
0.76 µm
Hole Dia.
0.018 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Number of Contacts
180
Contact Finish
Gold Plated
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Rows
18
Terminal Finish
Matte Tin Plated
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.